Shop All Digital Panel Meters
Dwyer Instruments
Pulse Panel Meter, LCD Display
Mfr # PPM-100
Zoro # G909982664
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Controlling; Indication; Monitoring; Process Control; Totalization
- Display Span 999,999
- Display Digits Dual Line 6 Digit
- Style PPM
- Mounting Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PPM-100
- Zoro # G909982664
- Country of Origin United States
- Category Digital Panel Meters
Details
Item | Pulse Panel Meter |
Type | Controlling; Indication; Monitoring; Process Control; Totalization |
Display Span | 999,999 |
Display Digits | Dual Line 6 Digit |
Style | PPM |
Mounting | Panel |
Connector Type | Screw Terminal |
Fits | 1/8 DIN |
NEMA Rating | 4X |
Display | LCD |
Description
Pulse Panel Meter, Controlling; Indication; Monitoring; Process Control; Totalization, Display Span 999,999, Display Digits Dual Line 6 Digit, LCD Display, Fits 1/8 DIN, Connector Type Screw Terminal, 4X NEMA Rating, Mounting Panel, Style PPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Timer, CountDown, CountUp, 100min (9876863)
- FLUKE Test Leads 1Pr (855705)
- FLUKE Fluke 4691215 Insulation Multimeter with Fluke Connect (FLU1587FC)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-006)
- DWYER INSTRUMENTS Digital Panel Meter, Pressure (DH-016)
- DWYER INSTRUMENTS Digital Panel Meter, 1224 Vdc Amb Blk (DPMP-501)
- DWYER INSTRUMENTS Programmable Panel Meter, TFT Display (SPPM-35-C)
- DWYER INSTRUMENTS Digital Process Meter, 420 Ma Grn Bklite (DPMA-404)
- DWYER INSTRUMENTS Programmable Panel Meter, Usb Pc Cable (SPPM-CA)
- LOVE Digital Panel Meter, Temperature (TID-1220)
- Dwyer Instruments Digital Panel Meters