Shop All Pressure Gauges
Dwyer Instruments
Process Filter Gauge, Process Filter Gage
Mfr # PFG2-02
Zoro # G407149088
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.3 in
- Height 3.4 in
- Width 4.7 in
- Weight 0.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # PFG2-02
- Zoro # G407149088
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Length | 4.3 in |
Height | 3.4 in |
Width | 4.7 in |
Details
Weight | 0.8 lbs |
Description
Process filter gage, range 0-5 psid, green zone 0-2.5 psid, yellow zone 2.5-3.75 psid, red zone 3.75-5 psid.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Clamp Meter, Digital AC Electrical Tester with 18-Inch Flexible Clamp (CL150)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- TRANSFORMING TECHNOLOGIES Calibration Unit for PGT 120 (7100.PGT120.CU.12)
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8822N Low Pr Gage H20Kpa (LPG5-D8822N)
- DWYER INSTRUMENTS Digital Indicating Transmitter, 030 PSIg (DSGT-104-C0S)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Red (DPGAB-07)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10122N)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPGWB-11)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10542N-GF)
- PIC GAUGES Needle Valve, 3/8"MxF, Straight, SS, 10 Kpsi (NV-SS-3/8-HS-180-MXF)
- Dwyer Instruments Pressure Gauges