Shop All Specialty Switches
Dwyer Instruments
Process Alarm Switch Module, Alarm TC Low Volt
Mfr # SCL1290
Zoro # G407149156
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deadband Adjustable 0.25% to 100% of span.
- Features Accepts current, voltage, thermocouple, or RTD inputs; Mounts on standard 35 mm DIN rail; Two color LED indicator to indicate the status of each output relay; Programmable input type, scale range, output action, and output type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # SCL1290
- Zoro # G407149156
- Country of Origin United States
- Category Specialty Switches
Details
Deadband | Adjustable 0.25% to 100% of span. |
Features | Accepts current, voltage, thermocouple, or RTD inputs; Mounts on standard 35 mm DIN rail; Two color LED indicator to indicate the status of each output relay; Programmable input type, scale range, output action, and output type |
Description
Thermocouple input limit/alarm switch module, low voltage supply.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30 Amp Adapter (AA203055)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK6)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- Dwyer Instruments Specialty Switches