Shop All Pressure Switches
Dwyer Instruments
PressureDifferential Pressure Switch
Mfr # PG-3-P1
Zoro # G407143444
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Fairprene, brass, steel, and aluminum.
- Process Connection 1/2" male NPT and 1/8" female NPT used for single positive pressure or high differential pressure, 1/8" female NPT used for single vacuum or low differential pressure.
- Features Clear easy-to-read scale and external set point adjustment simplifies operation and trouble shooting; Large diaphragm provides accuracy for precise control; Multiple switching options meet the design of applications
- Electrical Connections Screw type.
- Set Point Adjustment External screw.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PG-3-P1
- Zoro # G407143444
- Country of Origin United States
- Category Pressure Switches
Details
Wetted Materials | Fairprene, brass, steel, and aluminum. |
Process Connection | 1/2" male NPT and 1/8" female NPT used for single positive pressure or high differential pressure, 1/8" female NPT used for single vacuum or low differential pressure. |
Features | Clear easy-to-read scale and external set point adjustment simplifies operation and trouble shooting; Large diaphragm provides accuracy for precise control; Multiple switching options meet the design of applications |
Electrical Connections | Screw type. |
Set Point Adjustment | External screw. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Agency Approvals | UL, FM for mercury switch models. UL only on snap switch models. |
Temperature Limits | -10 to 180°F (-23 to 82°C). |
Repeatability | ±1% of full range. |
Pressure Limit | Single Pressure Use on High Side: sustained pressure: 15 psig (1.0 bar); surge limit: 20 psig (1.4 bar). Differential Pressure Use: sustained pressure, range P1: 2 psig (.14 bar); sustained pressure, range P2: 10 psig (0.7 bar). |
Mounting Orientation | Vertical. |
Description
Gas pressure/differential pressure switch, range 1-30" water (.25-7.47 kPa), max. deadband 1.3" w.c. (0.32 kPa), SPST mercury switch, closes on increase.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale Coaxial Compression Tool; F-pin; BNC and RCA (RG59 and RG6) (30DR-8083RC)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (9013FSG2J21PC20)
- Dwyer Instruments Pressure Switches