Shop All Pressure Switches
Dwyer Instruments
PressureDifferential Pressure Switch
Mfr # PG-153-P1
Zoro # G007143424
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clear easy-to-read scale and external set point adjustment simplifies operation and trouble shooting; Large diaphragm provides accuracy for precise control; Multiple switching options meet the design of applications
- Electrical Connections Screw type.
- Wetted Materials Fairprene, brass, steel, and aluminum.
- Process Connection 1/2" male NPT and 1/8" female NPT used for single positive pressure or high differential pressure, 1/8" female NPT used for single vacuum or low differential pressure.
- Conduit Connection 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PG-153-P1
- Zoro # G007143424
- Country of Origin United States
- Category Pressure Switches
Details
Features | Clear easy-to-read scale and external set point adjustment simplifies operation and trouble shooting; Large diaphragm provides accuracy for precise control; Multiple switching options meet the design of applications |
Electrical Connections | Screw type. |
Wetted Materials | Fairprene, brass, steel, and aluminum. |
Process Connection | 1/2" male NPT and 1/8" female NPT used for single positive pressure or high differential pressure, 1/8" female NPT used for single vacuum or low differential pressure. |
Conduit Connection | 7/8" (22.23 mm) hole for 1/2" (12.7 mm) conduit hub. |
Repeatability | ±1% of full range. |
Set Point Adjustment | External screw. |
Agency Approvals | UL, FM for mercury switch models. UL only on snap switch models. |
Mounting Orientation | Vertical. |
Enclosure Rating | General purpose. Weatherproof and explosion-proof optional. |
Pressure Limit | Single Pressure Use on High Side: sustained pressure: 15 psig (1.0 bar); surge limit: 20 psig (1.4 bar). Differential Pressure Use: sustained pressure, range P1: 2 psig (.14 bar); sustained pressure, range P2: 10 psig (0.7 bar). |
Temperature Limits | -10 to 180°F (-23 to 82°C). |
Description
Gas pressure/differential pressure switch, range 1-30" water (.25-7.47 kPa), max. deadband 1.9" w.c. (0.47 kPa), SPDT mercury switch.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Load Center, TM424, THQL, 42 Spaces, 225A, 120V, Main Circuit Breaker, 3 Phase (TM42422R)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Finger Grip, Plunger Actuator, SPDT (1DM401)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (S8VK-G48024)
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Blue (AT1610-BU)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 581305 PSI 18 Np (A9-6)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- DWYER INSTRUMENTS Merc Pressure Switch, 10 Lbs (DA-31-153-7)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 010 In Barb (MP-010)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T081)
- Dwyer Instruments Pressure Switches