Shop All Transmitters
Dwyer Instruments
Pressure Transmitter, LCD
Mfr # DM-002
Zoro # G0017351
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Compound Transmitter
- Range Values - Transmitter -0.25 to 0 to 0.25
- Display Type 3 1/2 Digit LCD
- Range Units - Transmitter in wc/in wc
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # DM-002
- Zoro # G0017351
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Diameter - Transmitter | 4.75 in |
Overall Depth - Transmitter | 1.69 in |
Overall Length | 1.69 in |
Process Connection Size | 1/4 in |
Housing Length | 4 3/4 in |
Diameter | 4.75 in |
Housing Height | 4 3/4 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.25 in wc, Minimum Pressure 0 in wc, Overpressure 10 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series DM-002, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type 3 1/2 Digit LCD, Housing Material Glass Filled Plastic Molded, Connection Location Side, Diameter 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G419)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1-1/2 Inch Diameter1/8 Inch NPT Bottom Mount (G2001-160)
- DICKSON Chart, 8 In, +5 to +40, 24 Hr, PK60 (C478)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Xmtr W Mr WLcd (MSX-W12-IN-LCD)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 100 PSI (682-2)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 25Wc (668B-13-1)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 0750Pa 420Ma Dp Xmt (616KD-12)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 5Wc 420Ma (685-03)
- DWYER INSTRUMENTS ExplosionProof Differential Pressure Transmitter, Smart Dp Xm (3100D-1-FM-1-1-LCD)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- Dwyer Instruments Transmitters