Shop All Transmitters
This Product is Discontinued
Dwyer Instruments
Pressure Transmitter, LCD, 0 to 5 In WC (Discontinued)
Mfr # DM-2007-LCD
Zoro # G0017342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 5
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-1.00% Full Scale
- Electrical Connections - Transmitter Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DM-2007-LCD
- Zoro # G0017342
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Diameter - Transmitter | 4.75 in |
Overall Depth - Transmitter | 1.69 in |
Overall Length | 1.69 in |
Housing Length | 4 3/4 in |
Process Connection Size | 1/4 in |
Diameter | 4.75 in |
Housing Height | 4 3/4 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 5 in wc, Minimum Pressure 0 in wc, Overpressure 10 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series DM-2000, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type 3 1/2 Digit LCD, Housing Material Glass Filled Plastic Molded, Connection Location Side, Diameter 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.