Shop All Transmitters
Dwyer Instruments
Pressure Transmitter, LCD, 0 to 0.25 In WC
Mfr # DM-2002-LCD
Zoro # G0017297
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Range Values - Transmitter 0 to 0.25
- Display Type 3 1/2 Digit LCD
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-1.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DM-2002-LCD
- Zoro # G0017297
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/8 in |
Diameter - Transmitter | 4.75 in |
Overall Depth - Transmitter | 1.69 in |
Overall Length | 1.69 in |
Housing Length | 4 3/4 in |
Diameter | 4.75 in |
Process Connection Size | 1/4 in |
Housing Height | 4 3/4 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 0.25 in wc, Minimum Pressure 0 in wc, Overpressure 10 psi, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type Hose Barb, Series DM-2000, Electrical Connections Screw Terminals, NIST Traceable Certificate No, Display Type 3 1/2 Digit LCD, Housing Material Glass Filled Plastic Molded, Connection Location Side, Diameter 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- UEI TEST INSTRUMENTS Static Pressure Test Kit (EM201SPKIT)
- WINTERS Thermowell 2.5" 316 St/St, 3/4" Npt (TBR25-2)
- OTC Circuit Tester, 12/24V, 24 ft., 7 in. D (3642)
- DWYER INSTRUMENTS Submersible level transmitter, range 5 psi 11.54 ft wc/3.52 m wc, 50 ft 15.2 m polyurethane cable (PBLT2-5-50-PU)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-002)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 40ft Cable L (MBLT-2SC-IVPP-5-40)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 1 (DM-004)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-03)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (SBLT2-5-40)
- Dwyer Instruments Transmitters