Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 to 15 psi
Mfr # 628-00-GH-P9-E1-S1
Zoro # G0057084
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 628-00-GH-P9-E1-S1
- Zoro # G0057084
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/2 in |
Lead Length (In.) | 36 |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Overall Length | 5.5 in |
Overall Height | 3.5 in |
Process Connection Size | 1/2 in |
Overall Width | 1.281 in |
Description
Pressure Transmitter, Minimum Pressure 0 psia, Maximum Pressure 15 psia, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/2 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI, +/-1Pct (628-09-GH-P1-E4-S1)
- MILWAUKEE TOOL Milwaukee® True RMS Digital Heavy Duty Multimeter (2217-20)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- B&K PRECISION Triple Output DC Supply, 0-35 V DC, 5 V DC (1761)
- DWYER INSTRUMENTS Rate-Master Flowmeter, 5-50 Lpm (RMA-23)
- DWYER INSTRUMENTS Flowmeter Vfa9Ssv (VFA-9-SSV)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 50 PSI, Conduit (629C-04-CH-P2-E5-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi (DPG-204)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (626-10-CB-P1-E5-S1)
- HAVAHART HAVAHART CAGE TRAP 36"" (1045)
- Dwyer Instruments Pressure Transducers