Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0-300psi, 36In Lead
Mfr # 626-13-GH-P1-E1-S1
Zoro # G0056524
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 626-13-GH-P1-E1-S1
- Zoro # G0056524
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Lead Length (In.) | 36 |
Overall Length | 1.281 in |
Overall Height | 3.5 in |
Cable Length | 3 ft |
Overall Width | 5.5 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Cable & Wire Leads, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Accessory Kit, 50mm (50mm Accessory Kit)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PFQ1552)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Pr Xmtr Univrsl Mr (MSX-U12-IN)
- REED INSTRUMENTS Refrigerant Leak Detector, Low/High Sensitivity (R134a R410a R22a) (C-380)
- DWYER INSTRUMENTS Pressure Transmitter, 0 to 15 psi (628-00-GH-P9-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 200 PSI, Conduit (626-12-CB-P1-E5-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-100psi, 36In Lead (626-10-GH-P1-E1-S1)
- DWYER INSTRUMENTS Tcs-4010 - Tcs-4010 (4010)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 500 psi (P599RCPS105C)
- Dwyer Instruments Pressure Transducers