Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 - 300 PSI, Conduit
Mfr # 626-13-CB-P1-E5-S1
Zoro # G0056822
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 300
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 626-13-CB-P1-E5-S1
- Zoro # G0056822
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5.5 in |
Overall Height | 3.5 in |
Process Connection Size | 1/4 in |
Overall Length | 1.281 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 300 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Couplant, 4 Oz, PK12 (ULTRASONIC COUPLANT)
- SHIMPO Digital Force Gauge, 500 lb., 4 Digit LCD (FGE-500HXY)
- INTERSTATE PNEUMATICS 2 Inch Pressure Gauge Rubber Protector (GX20)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (626-10-CB-P1-E5-S1)
- DWYER INSTRUMENTS Ip-42 I/P Transducer (IP-42)
- DWYER INSTRUMENTS Flowmeter Range 1-10 Scfh Air With Stai (RMA-5-SSV)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI (626-09-GH-P1-E4-S1)
- DWYER INSTRUMENTS Transmitter, 0 to15 PSI, 36 In Lead (628-07-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 50 PSI, +/-1Pct (628-09-GH-P1-E4-S1)
- ASHCROFT Transducer with Display, Vac to 15 psi (GC517F0242CD15#&vacG)
- Dwyer Instruments Pressure Transducers