Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 - 30 PSI, Conduit
Mfr # 626-08-CB-P1-E5-S1
Zoro # G0056777
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 30
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 626-08-CB-P1-E5-S1
- Zoro # G0056777
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 5.5 in |
Overall Height | 3.5 in |
Overall Length | 1.281 in |
Process Connection Size | 1/4 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 30 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Digital Pckt Heat Index Monitor, 0-100Pct (SAM800HI)
- DICKSON Chart, 8 In, 0 to +200, 24 Hr, PK60 (C456)
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- WINTERS Pressure Gauge, 0 to 80 psi, 1/4 in MNPT, Plastic, Black (PFE3932R1)
- DWYER INSTRUMENTS Flowmeter Range 1-10 Scfh Air With Stai (RMA-5-SSV)
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm (VFC-122)
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead (626-13-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 25 PSI, Conduit (629C-03-CH-P2-E5-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-30psi, 36 In Lead (626-08-GH-P1-E1-S1)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- ASHCROFT Transducer, Pressure (K17M0242C1 1000#)
- Dwyer Instruments Pressure Transducers