Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 - 25 PSI, Conduit
Mfr # 629C-03-CH-P2-E5-S1
Zoro # G2051761
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 25
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 629C-03-CH-P2-E5-S1
- Zoro # G2051761
- UPC # 094704427904
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 1.968 in |
Overall Height | 3.109 in |
Process Connection Size | 3/16 in |
Overall Length | 5.937 in |
Description
Differential Transmitter, Output 4 to 20mA DC (2-Wire); 0 to 5V DC; 1 to 5V DC; 0 to 10V DC; 2 to 10V DC (3-Wire), Minimum Pressure 0 psid, Maximum Pressure 25 psid, Overpressure 120 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 3/16 in, Process Connection Type NPT, Power Required 10 to 35V DC, IP Rating IP66, NEMA Rating NEMA 4X, Series 629C, Housing Material Cast Aluminum, Electrical Connections Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ808LF)
- DWYER INSTRUMENTS Gauge, Magnahelic 0-500 Pa (605-500PA)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI (626-11-GH-P1-E4-S1)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- DWYER INSTRUMENTS Visi-Float Flow Meter (VFB-85-EC)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- DWYER INSTRUMENTS Transmitter, 0 to 50 PSI, 36 In Lead (628-09-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-150psi, 36In Lead (626-11-GH-P1-E1-S1)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- DWYER INSTRUMENTS Transducer with Display, 0 to 100 Psi (DPG-205)
- JOHNSON CONTROLS Pressure Transducer, 0 to 500 PSI (P499RCP-105K)
- Dwyer Instruments Pressure Transducers