Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 - 150 PSI, Conduit
Mfr # 626-11-CB-P1-E5-S1
Zoro # G0056804
original price:
$214.99
6% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 150
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 626-11-CB-P1-E5-S1
- Zoro # G0056804
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Overall Width | 5.5 in |
Overall Length | 1.281 in |
Overall Height | 3.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 626, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Transmitter, 0-200 psi gauge, 4 mA to 20 mA, 2-wire, 1/4 NPT male, DIN form A (PT20-200psig-1-1-2-8)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-60-psi/kg/cm2)
- DWYER INSTRUMENTS Flowmeter, Range 20-200 Scfh Air (VFB-55-SSV)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi (DPG-204)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI (626-11-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI (626-12-GH-P1-E4-S1)
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 (RMA-2-SSV)
- DWYER INSTRUMENTS Air Flowmeter (RMA-7-SSV)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599RCPS101C)
- Dwyer Instruments Pressure Transducers