Shop All Pressure Transducers
Dwyer Instruments
Pressure Transmitter, 0 - 10 PSI, Conduit
Mfr # 629C-02-CH-P2-E5-S1
Zoro # G1289766
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Differential Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 10
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.50% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 629C-02-CH-P2-E5-S1
- Zoro # G1289766
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5.937 in |
Overall Height | 3.109 in |
Process Connection Size | 1/4 in |
Overall Width | 1.968 in |
Description
Differential Transmitter, Output 4 to 20mA DC (2-Wire); 0 to 5V DC; 1 to 5V DC; 0 to 10V DC; 2 to 10V DC (3-Wire), Minimum Pressure 0 psid, Maximum Pressure 10 psid, Overpressure 50 psi, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Female, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, IP Rating IP66, NEMA Rating NEMA 4X, Series 629C, Housing Material Cast Aluminum, Electrical Connections Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Thermometer, 1" D, 7" H, 3-29/32" W (0560 2115 03)
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- TAYLOR Infrared Thermometer, -49 Degrees to 752 Degrees F, Single Dot Laser Sighting (9523)
- TEL-TRU Digital Panel Mount Thermometer, RTD, 7" H (ND4RB09115-P22042-C1015)
- DWYER INSTRUMENTS Flowmeter Vfa9Ssv (VFA-9-SSV)
- DWYER INSTRUMENTS Pressure Transmitter, 0-1000psi, 36In Lead (626-15-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-15 PSIA, 36In Lead (628-00-GH-P1-E1-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 300 PSI, +/-1Pct (628-13-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0-200psi, 36In Lead (626-12-GH-P1-E1-S1)
- DWYER INSTRUMENTS 10-100 Scfh Air Flow Control (RMB-53-SSV)
- DWYER INSTRUMENTS Tcs-4010 - Tcs-4010 (4010)
- Dwyer Instruments Pressure Transducers