Shop All Pressure Transducers
Dwyer Instruments
Pressure Transducer, 0 to 50 PSI
Mfr # 626-09-GH-P1-E4-S1
Zoro # G0056332
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 50
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # 626-09-GH-P1-E4-S1
- Zoro # G0056332
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 5.5 in |
Process Connection Size | 1/4 in |
Overall Width | 1.281 in |
Overall Height | 3.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 50 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wireless Rain Gauge (724-1415BL-INT)
- JOHNSON CONTROLS Pressure Transducer, 304L SS, 0 to 100 psi (P599AAPS101C)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM197LF)
- PROSKIT Pocket True RMS Auto Range Multimeter (MT-1506)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 200 PSI, +/-1Pct (628-12-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI (626-07-GH-P1-E4-S1)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit (629C-02-CH-P2-E5-S1)
- DWYER INSTRUMENTS Vacuum Transducer with Display (DPG-200)
- DWYER INSTRUMENTS Flow Meter Range 30-240 Cc/Min Air (RMA-11)
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm (VFC-122)
- ASHCROFT Pressure Transducer, Range 0 to 3 In WC (CX8MB2423IW)
- Dwyer Instruments Pressure Transducers