Shop All Pressure Transducers
Dwyer Instruments
Pressure Transducer, 0 to 100 PSI
Mfr # 626-10-GH-P1-E4-S1
Zoro # G0056341
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 100
- Range Units - Transmitter psig
- Accuracy - Transmitter +/-0.25%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 626-10-GH-P1-E4-S1
- Zoro # G0056341
- Country of Origin United States
- Category Pressure Transducers
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Overall Length | 5.5 in |
Overall Width | 1.281 in |
Overall Height | 3.5 in |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 30/0/60psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254CD-01)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (33XR-A)
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi (DPGA-04)
- DWYER INSTRUMENTS Transmitter, 0 to 200 PSI, 36 In Lead (628-12-GH-P1-E1-S1)
- DWYER INSTRUMENTS Flow Switch (VFA-1-BV)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 30 PSI, Conduit (626-08-CB-P1-E5-S1)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 500 PSI (626-14-GH-P1-E4-S1)
- DWYER INSTRUMENTS Flowmeter, Range 1-1 Scfh Air (RMA-2)
- DWYER INSTRUMENTS Flow Meter Range 30-240 Cc/Min Air (RMA-11)
- DWYER INSTRUMENTS Pressure Transducer, 0-15psi, 36 In Lead (626-07-GH-P1-E1-S1)
- Dwyer Instruments Pressure Transducers