Shop All Pressure Switches
Dwyer Instruments
Pressure Switch/Gage Range 0-5 Wc
Mfr # 3005MR
Zoro # G3219645
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation
- Size 4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).
- Accuracy ±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS).
- Electrical Connections 18" (46 cm) cable assembly with 8 conductors. Optional lengths to 100' (30.5 m).
- Temperature Limits 20 to 120°F (-6.67 to 48.9°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 3005MR
- Zoro # G3219645
- Country of Origin United States
- Category Pressure Switches
Dimensions
Size | 4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm). |
Details
Item | Pressure Switch |
Features | Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation |
Accuracy | ±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS). |
Electrical Connections | 18" (46 cm) cable assembly with 8 conductors. Optional lengths to 100' (30.5 m). |
Temperature Limits | 20 to 120°F (-6.67 to 48.9°C). |
Relay Contacts | (Resistive load) 1 form C rated 1.0A @ 30 VDC, 0.3A @ 110 VDC or 0.5A @ 125 VAC. Gold over clad silver - suitable for dry circuits. |
Power Requirements | 24 VDC, regulated ±10%. |
Process Connections | 1/8" female NPT (duplicated side and back). |
Switching Voltage | 20-280 VAC (47-63 Hz). |
Switch Type | Each setpoint has 1 form C relays (SPDT). |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Agency Approvals | CE. |
Pressure Limit | -20" Hg. to 25 psig (-0.677 bar to 1.72 bar). MP option: 35 psig (2.41 bar), HP option: 80 psig (5.52 bar). |
Switching Current | 1.0 amp (AC) max., 0.01 mA (AC) min., (2) SPST NO. |
Service | Air and non-combustible, compatible gases. |
Set Point Adjustment | Adjustable knobs on face. |
Description
Pressure Switch/Gage Range 0-5 Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3001MR-TAMP)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- Dwyer Instruments Switches