Shop All Differential Pressure Gauges
Dwyer Instruments
Pressure Switch/Gage Range 0-3 Wc
Mfr # 3003MR
Zoro # G1438991
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3000MR
- Relay Type SPDT
- Standards CE
- Application Air Conditioning Systems, Clean Rooms, Pneumatic Conveying
- Process Connection Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 3003MR
- Zoro # G1438991
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Case Diameter | 5 in |
Nominal Dial Size | 4 in |
Bolt Circle Diameter | 5.125 in |
Process Connection Size | 1/8 in |
Case Depth | 2.5 in |
Description
Pressure Switch/Gage Range 0-3 Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Needle (G608-30-A-1-4)
- ZORO SELECT Boiler Gauge, Round, 0-75 PSI, 60 to 260 F, Case Color: Black (4CFC4)
- WINTERS Ecomony 2.5" 0-200 psi/Kpa 1/4" Npt Btm (PEM216)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NFZ7)
- DWYER INSTRUMENTS Differential Pressure Switch 015-055 (1910-0)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2000-20CM)
- DWYER INSTRUMENTS Differential Pressure Switch 15-50 Inch (1823-5)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001AV)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2005-ASF)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 010 Wc 18 Npt (2-5010-NPT)
- DWYER INSTRUMENTS Differential Pressure Switch 3-22 Inch (1823-20)
- Dwyer Instruments Differential Pressure Gauges