Shop All Pressure Switches
Dwyer Instruments
Pressure switch/gage, range 0-125 Pa, 5.0 minor divisions.
Mfr # 3000MRS-125PA
Zoro # G410474573
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm).
- Features Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation
- Electrical Connections 18" (46 cm) cable assembly with 6 conductors, optional lengths to 100' (30.5 m).
- Accuracy ±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS).
- Switching Current 1.0 amp (AC) max., 0.01 mA (AC) min., (2) SPST NO.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 3000MRS-125PA
- Zoro # G410474573
- Country of Origin United States
- Category Pressure Switches
Dimensions
Size | 4" (101.6 mm) dial face, 5" (127 mm) OD x 3-1/8" (79.38 mm). |
Details
Features | Gage reading unaffected by switch operation and will continue to read pressure even during power loss; Zero and range adjustments outside of gage means no disassembly in normal service; Solid-state design allows for switching in high cycle rate applications without degradation |
Electrical Connections | 18" (46 cm) cable assembly with 6 conductors, optional lengths to 100' (30.5 m). |
Accuracy | ±2% of FS (3000-0 ±3% of FS). (3000-00 ±4% of FS). |
Switching Current | 1.0 amp (AC) max., 0.01 mA (AC) min., (2) SPST NO. |
Process Connections | 1/8" female NPT (duplicated side and back). |
Pressure Limit | -20" Hg. to 25 psig (-0.677 bar to 1.72 bar). MP option: 35 psig (2.41 bar), HP option: 80 psig (5.52 bar). |
Switching Voltage | 20-280 VAC (47-63 Hz). |
Service | Air and non-combustible, compatible gases. |
Power Requirements | 24 VDC, regulated ±10%. 24VAC optional. |
Mounting Orientation | Diaphragm in vertical position. Consult factory for other position orientations. |
Agency Approvals | CE. |
Set Point Adjustment | Adjustable knobs on face. |
Switch Type | Each setpoint has a solid state relay. |
Relay Contacts | (Resistive load) 1 form C rated 1.0A @ 30 VDC, 0.3A @ 110 VDC or 0.5A @ 125 VAC. Gold over clad silver - suitable for dry circuits. |
Temperature Limits | 20 to 120°F (-6.67 to 48.9°C). |
Description
Pressure switch/gage, range 0-125 Pa, 5.0 minor divisions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Cushion, PK50 (COL0813Z1)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Manual Reset Pressure Switch (1900-10-MR)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Digital Pressure TransmitterSwitch, Dpt 0200 PSI 420Ma Output (DPT-A07)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAF-81-153-9K)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- DWYER INSTRUMENTS Mini Differential Pressure SwitchGauge, 02 In Barb (MP-002)
- Dwyer Instruments Pressure Switches