Shop All Single Pressure Controls
Dwyer Instruments
Pressure Switch, SPDT, 0 to 600 psi
Mfr # EDAW-N1E1-07T0
Zoro # G5628454
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Switch Action Normally Open/Normally Closed
- Pressure Connection 1/4 in MNPT
- Connection 1/4 in MNPT
- Type Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # EDAW-N1E1-07T0
- Zoro # G5628454
- Country of Origin United States
- Category Single Pressure Controls
Dimensions
Overall Width | 5 in |
Overall Depth | 2 1/2 in |
Conduit Size | 1/2 in |
Air Connection Size | 1/4 in |
Description
Pneumatic-Electric Switch, Air Connection Gender Male, Air Connection Size 1/4 in, Air Connection Type NPT, Application Air Compressors, Damper Control, Static Pressure, Fan Control, Filter Status, Process Equipment, Case Material Polycarbonate, Conduit Size 1/2 in, Contact Form SPDT, Electrical Connections Terminal Blocks, Full Load Current @ 120V AC 5 A, Full Load Current @ 240V AC 5 A, Locked Rotor Current @ 120V AC Not Applicable, Locked Rotor Current @ 240V AC Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER Cement Roof Allwthr Plstc 10Oz (2172-9-66)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-841)
- ALL-FILTERS 18X18X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18181.12 6PK)
- JOHNSON CONTROLS Mech Lube Oil Pressure Cont, 60 psi Max (P45NCA-54C)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T1)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 60 psi (EDAW-N1E1-03T0)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 20 psi (EDAW-N1E1-02T0)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 150 psi (EDAW-N1E1-05T0)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 150 psi (EDAW-N1E1-05T1)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 300 psi (EDAW-N1E1-06T0)
- HONEYWELL THERMAL SOLUTIONS L91A1052 Pressuretrol W/Non-Adj (L91A1052)
- Dwyer Instruments Single Pressure Controls