Shop All Pressure Switches
Dwyer Instruments
Pressure Switch Series 1900
Mfr # 1910-10
Zoro # G3219566
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Listed, CSA, FM, UL Listed
- Contact Form SPDT
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
- Weight 1 lb
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1910-10
- Zoro # G3219566
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3 in |
Overall Width | 2 3/8 in |
Overall Depth | 1 5/8 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 3/16 in |
Description
Pressure Switch, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 11.75 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 11.75 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14P14V20)
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-S1)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- DWYER INSTRUMENTS Low Differential Pressure Switch, 25 To 9 In Mr (1831-1-RA-S)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220255 (220255)
- Dwyer Instruments Pressure Switches