Shop All Pressure Switches
Dwyer Instruments
Pressure Switch Range 5-100
Mfr # DA-7031-153-6
Zoro # G3219706
original price:
$1,461.57
45% off
new price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Standards CSA, FM, UL Listed
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Contact Form SPDT
- Application HVAC, Pump Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-7031-153-6
- Zoro # G3219706
- Country of Origin United States
- Category Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in, 1/2 in |
Overall Height | 10 in |
Overall Width | 7 3/4 in |
Overall Depth | 3 7/8 in |
Mounting Hole Diameter | 1/2 in |
Description
Pressure Switch, Application HVAC, Pump Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 10 A @ 120/240 V AC, Housing Type Conduit Box, Input Voltage 120/240V AC, Maximum Differential Pressure Setting 100 psig, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 13.5 psig, Maximum Pressure Setting 100 psig, Minimum Differential Pressure Setting 5 psig, Minimum Pressure Setting 5 psig, Mounting Hole Center to Center Distance 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 115 A (LC1D115F7)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DAW-33-153-7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- Dwyer Instruments Switches