Shop All Pressure Switches
Dwyer Instruments
Pressure Switch, Range 2-60 Psi
Mfr # DA-7031-153-5
Zoro # G0795350
product price: $740.99
/ea
Free Shipping & Returns
$740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Brass, 403 SS, or 316 SS.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Electrical Connections Screw terminal.
- Mounting Orientation Vertical.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-7031-153-5
- Zoro # G0795350
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Features | Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses |
Electrical Connections | Screw terminal. |
Mounting Orientation | Vertical. |
Pressure Limit | Maximum pressure of the operating range. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Temperature Limit | 180°F (82°C). |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Set Point Adjustment | Thumbscrew. |
Description
Pressure switch, brass Bourdon tube, range 2-60 psig, 9 psig min. deadband.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Stndrd Blade Fuses 15 Amp Blue Type ATO PK5 (1713PK)
- LEGRAND Blank End, Ivory, PVC, Ends (410B)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ5EEI)
- XTRWELD Cable Lug Hammer On 95mm Fits: 3/0-4/0 Cable (LCH30-40-B)
- DWYER INSTRUMENTS Pressure Switch (1910-20)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- DWYER INSTRUMENTS Pressure Switch Snap Action (DA-7031-153-8)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- BARKSDALE 1.5-150Psi 125/250/480V-Ac Pressure Switch (D1H-A150SS-P2)
- Dwyer Instruments Pressure Switches