Shop All Pressure Switches
Dwyer Instruments
Pressure Switch
Mfr # EDAW-N1E1-07T1
Zoro # G0795317
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials 316L SS.
- Display 4-digit backlit LCD (Digits: 0.60"H x 0.33"W).
- Housing Polycarbonate.
- Accuracy ±1% of FS including linearity, hysteresis, and repeatability (indicator and transmitter).
- Electrical Connections Removable terminal blocks with two 1/2" female NPT conduit connections.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # EDAW-N1E1-07T1
- Zoro # G0795317
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | 316L SS. |
Display | 4-digit backlit LCD (Digits: 0.60"H x 0.33"W). |
Housing | Polycarbonate. |
Accuracy | ±1% of FS including linearity, hysteresis, and repeatability (indicator and transmitter). |
Electrical Connections | Removable terminal blocks with two 1/2" female NPT conduit connections. |
Thermal Effect | ±0.05% of F.S./°F. |
Enclosure Rating | Meets NEMA 4X (IP65). |
Repeatability | ±1% of FS (switching only). |
Power Consumption | 12-28 VDC/VAC: 2.5 watts; 120-240 VAC: 4.5 watts. |
Temperature Limits | Ambient: 20 to 140°F (-6.6 to 60°C); Process: 0 to 176°F (-18 to 80°C). |
Switch Type | 2 SPDT relays. |
Service | Compatible liquids and gases. |
Agency Approvals | CE, UL. |
Electrical Rating | 5 A @ 120/240VAC, 1 A @ 30 VDC. |
Power Requirements | 12-28 VDC/AC 50/60 Hz. (Can work at 8 VDC for 45 s). For T5 option: 14-30 VDC/AC 50/60 Hz. For -HV option: 120-240 VAC. |
Pressure Limits | 1.5 x range. |
Mounting Orientation | Any position. |
Output Signal | 4-20 mA, 1-6 VDC, 1-5 VDC, 0-5 VDC, or 0-10 VDC (direct or reverse output selection). |
Description
Pressure Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Maintenance Kit, 389Cc and 420Cc Engines (GP5500 - GP8000E) (5777)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (22975737)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW35)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (BR20BLKWRTR)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Weatherproof Pressure Switch, Press Sw (1005W-A1-D)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXXXX)
- Dwyer Instruments Switches