Shop All Pressure Switches
Dwyer Instruments
Pressure Switch
Mfr # DS-7231-153-4
Zoro # G3219749
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Brass, 403 SS, or 316 SS.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Electrical Connections Screw terminal.
- Set Point Adjustment Thumbscrew.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DS-7231-153-4
- Zoro # G3219749
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Features | Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses |
Electrical Connections | Screw terminal. |
Set Point Adjustment | Thumbscrew. |
Pressure Limit | Maximum pressure of the operating range. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Mounting Orientation | Vertical. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Temperature Limit | 180°F (82°C). |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Description
Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 20ft (N201-020-BL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 4 (EYS-10)
- CALBRITE Angle Plate, 4 Hole (S600004BF0)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Temp Cont (DA-7035-153-5N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GNG5)
- Dwyer Instruments Switches