Shop All Pressure Switches
Dwyer Instruments
Pressure Switch, Differential, 0.2to 2InWC
Mfr # ADPS-03-2-N
Zoro # G1661082
original price:
$33.00
15% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sample Line Connector 1/4 in Slip On Fitting
- Pressure Setting Range (In. WC) 0.2 to 2.0 in wc
- Operating Temp. Range (F) -4 to 185
- Type Differential
- Wetted Materials ADPS: Diaphragm material: Silicone; Housing material: POM; Switch body: PA 6.6; Cover: Polystyrene; EDPS: Diaphragm material: Silicone; Housing material: Switch body: PA 6.6; Cover: Polystyrene; Materials UL 94 V-0 rated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # ADPS-03-2-N
- Zoro # G1661082
- Country of Origin Germany
- Category Pressure Switches
Dimensions
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 1/4 in |
Sample Line Connection Size | 1/4 in |
Description
Air Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1.5 A/0.4 A @ 250V AC, Housing Material Thermoplastic, Housing Type Standard Housing, IP Rating IP54, Input Voltage 250V AC, Maximum Differential Pressure Setting 0.09 in wc, Maximum Operating Temperature 185 Degrees F, Maximum Pressure Rating 40 in wc, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.08 in wc, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606R)
- GE Ground Kit, 600A, 1Wx5L (TGL2)
- BR Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 36" (GEX-60)
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- DWYER INSTRUMENTS Miniature Adjustable Pressure Switch, Pr Sw 3100 PSI 5 A (APS-350)
- DWYER INSTRUMENTS Differential Pressure Switch 2.0-10.0 In (1823-10)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- SQUARE D Pump Pressure Switch 20-40Psi (FSG2J20M4BP)
- Dwyer Instruments Pressure Switches