Shop All Pressure Switches
Dwyer Instruments
Pressure Switch
Mfr # DA-31-153-8
Zoro # G3219679
product price: $1,069.99
/ea
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Brass, 403 SS, or 316 SS.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Electrical Connections Screw terminal.
- Conduit Connection General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
- Repeatability ±1% of full operating range, ±1.5% on DS-7300 models.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-153-8
- Zoro # G3219679
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Electrical Connections | Screw terminal. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Set Point Adjustment | Thumbscrew. |
Pressure Limit | Maximum pressure of the operating range. |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Temperature Limit | 180°F (82°C). |
Mounting Orientation | Vertical. |
Description
Pressure Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Yellow (HS3-100-10-YL)
- ANCOR Cable Tie Mount - Natural - #8 Screw - 100 Pieces Per Bag (199232)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- DWYER INSTRUMENTS Manual Reset Pressure Switch (1900-10-MR)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Pressure Switch, Differential, 2to 10In WC (ADPS-06-2-N)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Temp Cont (DA-7035-153-5N)
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- Dwyer Instruments Switches