Shop All Pressure Switches
Dwyer Instruments
Pressure Switch 5-150Psig 10Amp 120V
Mfr # DA-31-2-7
Zoro # G0562661
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, FM, UL Listed
- Application HVAC, Pump Control
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Wetted Materials Brass, 403 SS, or 316 SS.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-2-7
- Zoro # G0562661
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 7 3/4 in |
Overall Height | 10 in |
Mounting Hole Diameter | 1/2 in |
Sample Line Connection Size | 1/4 in, 1/2 in |
Overall Depth | 3 7/8 in |
Description
Pressure Switch, Application HVAC, Pump Control, Contact Form SPST, Electrical Connection Type Screw Terminals, Electrical Rating 10 A @ 120 V AC, 5 A @ 240 V AC/DC, Housing Type Conduit Box, Input Voltage 120V AC, 240V AC/DC, Maximum Differential Pressure Setting 150 psig, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 6 psig, Maximum Pressure Setting 150 psig, Minimum Differential Pressure Setting 5 psig, Minimum Pressure Setting 5 psig
Restrictions
- This item has been restricted from sale in the following states: AK, CT, HI, IL, LA, MA, MD, ME, MI, MN, NC, NH, NJ, NY, OR, PR, RI, VT, WA, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 150W, 6.5A, DIN Rail (S8FSG15024CD)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 113 PSI (A6-253221)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 2987 PSI 18 Npt (A9-1)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 26 Inwc (1638-5)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Temp Cont (DA-7035-153-5N)
- IFM Proximity Switch (MFS200 MFK3060-BPKG/M/US-104-DPS)
- Dwyer Instruments Switches