Shop All Pressure Switches
Dwyer Instruments
Pressure Switch 1950-0-2F, 15
Mfr # 1950-0-2F
Zoro # G3219590
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Explosion-proof and weatherproof housing provides device protection for outdoor use or harsh environment operation; External set point screw provides easy access that simplifies making adjustments without opening or disassembling enclosure; Easily accessible electrical connection simplifies the installation
- Standards CE, CSA, FM, RoHS, UL Listed
- IP Rating IP54
- Housing Material Aluminum
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1950-0-2F
- Zoro # G3219590
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Width | 5 7/16 in |
Overall Depth | 3 1/2 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 1/4 in |
Description
Pressure Switch 1950-0-2F, 15, Application HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 125/250/480 V AC, 60 Hz Resistive, Housing Material Aluminum, Housing Type NEMA-3 Enclosure, IP Rating IP54, Includes Drain Plug, O-Ring Seal Cover, Maximum Differential Pressure Setting 0.5 in wc, Maximum Pressure Setting 0.5 in wc, Minimum Differential Pressure Setting 0.15 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- ZORO SELECT Toggle Switch, SPST, Screw, PK5 (5RLV4)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- DWYER INSTRUMENTS Spdt Pressure Switch Range 3-1 Wc (1823-1)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Pressure Switch (1950-00-2F)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3000MR-500PA)
- ASHCROFT 14In 100Psi 125250VAc Pressure Switch (B450S)
- Dwyer Instruments Switches