Shop All Pressure Switches
Dwyer Instruments
Pressure Switch 1910-5
Mfr # 1910-5
Zoro # G0562591
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
- Standards CE, CSA, FM, RoHS, UL Listed
- Contact Form SPDT
- Weight 1 lb
- Electrical Connections 3 screw type, common, normally open and normally closed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 1910-5
- Zoro # G0562591
- Country of Origin United States
- Category Pressure Switches
Dimensions
Mounting Hole Diameter | 3/16 in |
Overall Depth | 2 3/8 in |
Sample Line Connection Size | 1/8 in |
Overall Diameter | 3 1/2 in |
Description
Pressure Switch 1910-5, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 HP @ 250 V AC, 60 Hz, 1/8 HP @ 125 V AC, 15 A @ 120 to 480 V AC, 60 Hz Resistive, Derate to 10 A for Operation at High Cycle Rates, Maximum Differential Pressure Setting 5.5 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 5.5 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- BURNDY Pipe Ground Clamp, 4AWG, 4.25In (GAR3903)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5341-0)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- DWYER INSTRUMENTS Air Pressure Switch, 0.07to0.15 In. H2O (1910-00)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 813 PSI (A6-451221)
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 08120 Wc (BDPA-08-2-N)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 26 Inwc (1638-5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- Dwyer Instruments Pressure Switches