Shop All Pressure Switches
Dwyer Instruments
Pressure Switch 10-300Psig Spst 10Amp
Mfr # DA-31-2-9
Zoro # G3219697
original price:
$1,926.43
41% off
new price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Visible calibrated dial provides an easy and fast check without having to open device causing dangerous conditions to operators; On/off indication (except hermetically sealed snap switch models) gives operator clear indication of state of switched equipment that could be located in another location; Adjustable or fixed deadband supports control applications by reducing equipment wear-out by unnecessary recycling; External switch setpoint adjustments reduces set-up time; Pressure ranges of full vacuum to 8000 psig gives application designers the ability to specify standard equipment, simplifying install and training, and reducing servicing costs; UL listed, CSA approved many models FM approved to support rigorous process applications and regulations; General purpose, weatherproof or explosion-proof enclosures for a variety of indoor or outdoor environments meeting the needs of multiple applications and uses
- Contact Form SPST
- Wetted Materials Brass, 403 SS, or 316 SS.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Standards CSA, FM, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-2-9
- Zoro # G3219697
- Country of Origin United States
- Category Pressure Switches
Dimensions
Mounting Hole Diameter | 7/16 in |
Description
Pressure Switch 10-300Psig Spst 10Amp, Application Air Compressor Control, Pump Control, Contact Form SPST, Electrical Connection Type Screw Terminals, Electrical Rating 10 A @ 120 V, 5 A @ 240 V AC/DC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 300 psig, Maximum Pressure Setting 300 psig, Minimum Pressure Setting 10 psig, Mounting Hole Center to Center Distance 7 in, Mounting Hole Diameter 7/16 in, Mounting Orientation Vertical, Pressure Setpoint Type Adjustable
Restrictions
- This item has been restricted from sale in the following states: AK, CT, HI, IL, LA, MA, MD, ME, MI, MN, NC, NH, NJ, NY, OR, PR, RI, VT, WA, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- LINEMASTER Hercules Potentiometer - No Shield (500-AN-10K)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt (CXA-S2)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 2011 Inwc (1626-10)
- DWYER INSTRUMENTS Differetial Pressure SwitchGage, Photohelic (3020MR)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi (APAN41H00MHB02500#-NSR)
- Dwyer Instruments Switches