Shop All Pressure Switches
Dwyer Instruments
Pressure Switch 0-14 Psi
Mfr # DA-31-153-1
Zoro # G0801005
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wetted Materials Brass, 403 SS, or 316 SS.
- Process Connection General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Electrical Connections Screw terminal.
- Temperature Limit 180°F (82°C).
- Enclosure Rating General purpose, weatherproof or explosion-proof.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # DA-31-153-1
- Zoro # G0801005
- Country of Origin United States
- Category Pressure Switches
Details
Item | Pressure Switch |
Wetted Materials | Brass, 403 SS, or 316 SS. |
Process Connection | General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT. |
Electrical Connections | Screw terminal. |
Temperature Limit | 180°F (82°C). |
Enclosure Rating | General purpose, weatherproof or explosion-proof. |
Switch Type | SPST mercury switch, SPDT mercury switch, SPDT snap switch. |
Conduit Connection | General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT. |
Mounting Orientation | Vertical. |
Agency Approvals | CSA, FM, UL. (Consult factory for FM approval models.) |
Pressure Limit | Maximum pressure of the operating range. |
Set Point Adjustment | Thumbscrew. |
Repeatability | ±1% of full operating range, ±1.5% on DS-7300 models. |
Description
Pressure switch, brass Bourdon tube, range 1/8-15 psig, 1 psig min. deadband.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5320-0)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 4 D (F2X4WH6)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK50 (3529PK50)
- BELL Electrical Box, 16 cu in, Junction Box, Aluminum, Round (5361-5)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 M20 (EDPS-06-2-N)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 26 Inwc (1638-5)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Br Pr Sw 5190 PSI (A6-751221)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J19)
- Dwyer Instruments Switches