Shop All Differential Pressure Gauge Accessories
Dwyer Instruments
Pressure Snubber
Mfr # PS224
Zoro # G807143877
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 2.3 in
- Weight 0.1 lbs
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PS224
- Zoro # G807143877
- Country of Origin United States
- Category Differential Pressure Gauge Accessories
Dimensions
Wire Length | 2.3 in |
Width | 1 in |
Height | 1 in |
Details
Weight | 0.1 lbs |
Description
Pressure snubber, for air & gas service, 1/4" NPT.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- FLUKE Test Lead Kit, 10A (Fluke-TLK-220)
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- TAYLOR Therm 13.25 Red Bezel (6700RD)
- DWYER INSTRUMENTS SS Wall Plate, Static Pressure Pickup (A-417A)
- DWYER INSTRUMENTS Outside Air Static Pressure Pickup (A-420A)
- DWYER INSTRUMENTS Pressure Snubber (PS122)
- DWYER INSTRUMENTS A-302-A Static Pressure Tip 6 (A-302-A)
- DWYER INSTRUMENTS Low Pressure Calibration Pump, Cal Test Pump (BCHP-1)
- DWYER INSTRUMENTS Pressure Snubber (PS124)
- WATERWAY Waterway WW8050136B O-Ring Gauge Cart & De 2006 (WW8050136B)
- Dwyer Instruments Differential Pressure Gauge Accessories