Shop All Differential Pressure Gauge Accessories
Dwyer Instruments
Pressure Snubber
Mfr # PS122
Zoro # G307143827
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 2.9 in
- Height 0.8 in
- Width 2.3 in
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # PS122
- Zoro # G307143827
- Country of Origin United States
- Category Differential Pressure Gauge Accessories
Dimensions
Wire Length | 2.9 in |
Height | 0.8 in |
Width | 2.3 in |
Details
Weight | 0.1 lbs |
Description
Pressure snubber, for water & oil service, 1/4" NPT.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conducitivity Meter, LCD, AA Batteries (3560415)
- IFM Transmitter, 0-250psi, 9.6-32VDC (PX3233)
- SHIMPO Tachometer, 0.10 to 25,000 rpm (DT-105A-S12)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- DWYER INSTRUMENTS Differential Pressure Controller, 1 (DHC-004)
- DWYER INSTRUMENTS Dwyer Magnehelic Air Filter Kit (A-605)
- DWYER INSTRUMENTS GAGE OIL, Blue, 1.910 Specify Gravity (A-110)
- DWYER INSTRUMENTS Static Pressure Tip, 6In, SS (A-491)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor (A-306-A)
- DWYER INSTRUMENTS Magnehelic Gauge Panel Mounting Flange (A-286)
- STARRETT Gage Chek 140-Sp (776A)
- Dwyer Instruments Differential Pressure Gauge Accessories