Shop All Differential Pressure Gauge Accessories
Dwyer Instruments
Pressure Snubber
Mfr # PS114
Zoro # G107143799
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 2.7 in
- Weight 0.1 lbs
- Width 1.6 in
- Height 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # PS114
- Zoro # G107143799
- Country of Origin United States
- Category Differential Pressure Gauge Accessories
Dimensions
Wire Length | 2.7 in |
Width | 1.6 in |
Height | 1.2 in |
Details
Weight | 0.1 lbs |
Description
Pressure snubber, for air & gas service, 1/8" NPT.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FMF9)
- CYTIVA WHATMAN Inline Filter Device, 60 psi, PK10 (6723-5000)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR3)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT (PWL2726)
- DWYER INSTRUMENTS A-302-A Static Pressure Tip 6 (A-302-A)
- DWYER INSTRUMENTS Digihelic Gage (DHII-006)
- DWYER INSTRUMENTS Differential Pressure Controller, 050 Wc (DHII-009)
- DWYER INSTRUMENTS Outside Air Static Pressure Pickup (A-420A)
- DWYER INSTRUMENTS Pressure Snubber (PS122)
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- DWYER INSTRUMENTS Flush Mount Static Pressure Pickup (A-465)
- Dwyer Instruments Differential Pressure Gauge Accessories