Shop All Differential Pressure Gauges
Dwyer Instruments
Pressure Gauge, 0.5 In to 0 to 0.5 In H2O
Mfr # A3301
Zoro # G3435162
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Product Information
- Brand Dwyer Instruments
- MFR # A3301
- Zoro # G3435162
- UPC # 094700940124
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Diameter | 5.125 in |
Case Depth | 2.5 in |
Process Connection Size | 1/8 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Flange Diameter | 5.5 in |
Case Diameter | 5 in |
For Panel Cut-Out Size | 4.812 in |
Details
Description
Differential Pressure Gage, Pressure Range 0.5-0-0.5 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.02, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 10 000 PSI)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- AMPROBE Clamp Meter, LCD, 40 A, 0.8 in (20 mm) Jaw Capacity, Cat III 300V Safety Rating (LH41A)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK3)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 5 psi (2205)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 200PSI (TRI2-200-50L)
- DWYER INSTRUMENTS Differential Pressure Switch 3-11 In (1950-10-2F)
- DWYER INSTRUMENTS Differential Pressure Gage, Mag Gage (2000-1KPA)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 030 P (SG5-G0322N)
- DWYER INSTRUMENTS Differential Pressure Switch 3-22 Inch (1823-20)
- Dwyer Instruments Differential Pressure Gauges