Shop All Differential Pressure Gauges
Dwyer Instruments
Pressure Gauge, 0 to 50 In H2O
Mfr # A3050
Zoro # G3378541
original price:
$562.99
11% off
new price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A3050
- Zoro # G3378541
- UPC # 094700940070
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
For Panel Cut-Out Size | 4.812 in |
Manufacturer Warranty Length | 1 yr |
Bolt Circle Diameter | 5.125 in |
Case Diameter | 5 in |
Case Depth | 2.5 in |
Nominal Dial Size | 4 in |
Process Connection Size | 1/8 in |
Flange Diameter | 5.5 in |
Description
Differential Pressure Gage, Pressure Range 0-50 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 1, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Gauge Gd, PVC, Viton Dia, 1/4 In Gauge Port (GGVS1-PV)
- SPOTON Digital Temperature Probe (28730)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Steel, Black (PEM216LF)
- GRAPHIC CONTROLS Chart Recorder Pen, Purple Color, PK6 (MP 82-39-0306-06 PUR MKR)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 50 In H2O (2050)
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 020 Wc 18 Npt (2-5020-NPT)
- DWYER INSTRUMENTS Differental Guuge Minnie (2-5002)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- DWYER INSTRUMENTS Capsuhelic Differential Pressure Gage (4040B)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00)
- Dwyer Instruments Differential Pressure Gauges