Shop All Differential Pressure Gauges
Dwyer Instruments
Pressure Gauge, 0 to 10 In H2O
Mfr # A3010
Zoro # G1883761
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 5 in
- Basic Gauge Case Material Metal
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # A3010
- Zoro # G1883761
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 5 in |
Differential Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Case Diameter | 5 in |
Bolt Circle Diameter | 5.125 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 4 in |
Process Connection Size | 1/8 in |
Case Depth | 2.5 in |
For Panel Cut-Out Size | 4.812 in |
Flange Diameter | 5.5 in |
Description
Differential Pressure Gage, Pressure Range 0-10 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.2, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (MG-1000-A-9V-R)
- AMPROBE Voltage Tester, 480VAC, 600VDC (PY-1A)
- LDI INDUSTRIES Rigid Plastic Sight (G613-03-A-1)
- HYDAC PRESSURE GAUGE E63/250/3600PSI Pressure Gauge, 250 Bar (PRESSURE GAUGE E63/250/3600PSI)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 psi (2210)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 1 In to 0 to 1 In H2O (2302)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- DWYER INSTRUMENTS Combo TemperaturePressure Gage, 12 Npt Lm 60 PSI (TRI2-60-50L)
- DWYER INSTRUMENTS 25In Di Minhelich 0-10 Gauge (2-5010)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- Dwyer Instruments Differential Pressure Gauges