Shop All Transmitters
Dwyer Instruments
Pressure Gage/Transmitter, 0 to 2 In WC
Mfr # 631B-2
Zoro # G0017473
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 300 Stainless Steel, Brass, Silicone
- Range Values - Transmitter 0 to 2
- Range Units - Transmitter in wc
- Accuracy - Transmitter +/-2.00% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # 631B-2
- Zoro # G0017473
- Country of Origin United States
- Category Transmitters
Dimensions
Process Connection Size - Transmitter | 1/4 in |
Diameter - Transmitter | 5.0 in |
Overall Depth - Transmitter | 3.41 in |
Process Connection Size | 1/4 in |
Housing Length | 5 in |
Overall Length | 3.4 in |
Housing Height | 5 in |
Diameter | 5 in |
Overall Width | 5 in |
Description
Indicating Differential Transmitter, Output 4 to 20mA DC, Maximum Pressure 2 in wc, Minimum Pressure 0 in wc, Overpressure 500 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, Power Required 10 to 35V DC, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, IP Rating IP66, NEMA Rating NEMA 4X, Series Capsuhelic 631B, Electrical Connections 4-Pin M12 Connector, NIST Traceable Certificate No, Display Type Analog
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Magmohelic Indicating Tr (605-11)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- ASHCROFT Pressure Gauge (851010S04L1500#)
- TRIPLETT Dual TRMS Voltage and Current Datalogger (ACDL200)
- DWYER INSTRUMENTS Differenitial Pressure Transmitter, Wall Ulr WLcd (MSXP-W10-PA-LCD)
- DWYER INSTRUMENTS Transmitter, Magnehelic (605-0)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-04)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Transmitter, 0/3.0in WC (605-3)
- DWYER INSTRUMENTS Magnehelic Indicating Transmitter (605-6)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-05-V)
- Dwyer Instruments Transmitters