Shop All Power Supplies
Dwyer Instruments
Power Supply, 24V AC, 24 VDC, 15A
Mfr # BPS-015
Zoro # G407149071
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Output Voltage 24 VDC
- Output Amps 15A
- Height 1-15/16 in
- Width 2-19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # BPS-015
- Zoro # G407149071
- Country of Origin Macao
- Category Power Supplies
Dimensions
Height | 1-15/16 in |
Width | 2-19/64 in |
Depth | 4-1/16 in |
Details
Item | Power Supply |
Input Voltage | 24V AC |
Output Voltage | 24 VDC |
Output Amps | 15A |
Hz | 50/60 Hz |
Output | 24 VDC (full wave rectified and regulated) adjustable 1.5 to 27 VDC. |
Features | Snap track design allowing for easy panel installation; Regulated 1.5 Amp |
Operating Temperature | 32 to 130°F (0 to 55°C). |
Humidity Limits | 95% (non-condensing). |
Description
Regulated power supply, 24 VAC to 24 VDC, with adjustable output of 1.5 to 27 VDC.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTTA75-Y)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88003-000)
- EATON Raised Indicator Light, White, 24VAC/DC (C22-L-W-24)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- DWYER INSTRUMENTS Power Supply, 24V AC, 24 VDC, 5A (BPS-005)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- SCHNEIDER ELECTRIC Power Supply, Line Isolation Monitor (4800XMIA)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- ALSTOM ALSTOM POWER SUPPLY/CONDITIONER 100-240V-AC AC TO DC POWER SUPPLY (EPSC-0070)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- Dwyer Instruments Power Supplies