Shop All Specialty Switches
Dwyer Instruments
Polypropylene flow switch, actuation set point 1.5 GPM 5.68 LPM, 3/8in NPT.
Mfr # P3-34
Zoro # G610389196
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Rating .08 A @ 120 VAC.
- Wetted Materials Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon.
- Process Connection 3/8" male NPT or 1/4" quick disconnect.
- Temperature Limits 0 to 212°F (-18 to 100°C).
- Pressure Limits 125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # P3-34
- Zoro # G610389196
- Country of Origin United States
- Category Specialty Switches
Details
Electrical Rating | .08 A @ 120 VAC. |
Wetted Materials | Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon. |
Process Connection | 3/8" male NPT or 1/4" quick disconnect. |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Pressure Limits | 125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C). |
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design |
Switch Type | SPST, N.O. |
Accuracy | 20% of set point. |
Service | Compatible liquids. |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Description
Polypropylene flow switch, actuation set point 1.5 GPM (5.68 LPM), 3/8" NPT.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- EASYLIFE TECH Base Power Strip 4 Outlet 4 USB 1200 J Surge Protection with 6 ft Cord (0-2514-N)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X2NPW6)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-2)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- Dwyer Instruments Specialty Switches