Shop All Specialty Switches
Dwyer Instruments
Polypropylene flow switch, actuation set point 1.0 GPM 3.79 LPM, Q disconnect.
Mfr # P3-43
Zoro # G510389197
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST, N.O.
- Wetted Materials Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon.
- Features Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design
- Accuracy 20% of set point.
- Process Connection 3/8" male NPT or 1/4" quick disconnect.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # P3-43
- Zoro # G510389197
- Country of Origin United States
- Category Specialty Switches
Details
Switch Type | SPST, N.O. |
Wetted Materials | Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon. |
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design |
Accuracy | 20% of set point. |
Process Connection | 3/8" male NPT or 1/4" quick disconnect. |
Service | Compatible liquids. |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Pressure Limits | 125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C). |
Electrical Rating | .08 A @ 120 VAC. |
Description
Polypropylene flow switch, actuation set point 1.0 GPM (3.79 LPM), Q disconnect.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8/10A, 600V AC, Non-Indicating (ATDR8/10)
- ICOM Speaker, External, 7 in. L (SP30)
- EATON Illuminated Emergency Stop Push Button (10250T563C53-71X)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-111100)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Adj Air Flow Paddle Swtch (AAFS)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 550A (MCS-111050)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- Dwyer Instruments Specialty Switches