Shop All Specialty Switches
Dwyer Instruments
Polypropylene flow switch, actuation set point 0.25 GPM .95 LPM, 3/8in NPT.
Mfr # P3-31
Zoro # G210389190
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type SPST, N.O.
- Electrical Rating .08 A @ 120 VAC.
- Wetted Materials Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon.
- Pressure Limits 125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C).
- Process Connection 3/8" male NPT or 1/4" quick disconnect.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # P3-31
- Zoro # G210389190
- Country of Origin United States
- Category Specialty Switches
Details
Switch Type | SPST, N.O. |
Electrical Rating | .08 A @ 120 VAC. |
Wetted Materials | Housing: Polypropylene; Piston: PPS composite; Spring: 316SS; O-ring: Fluorocarbon. |
Pressure Limits | 125 psig (8.6 bar) @ 70°F (21°C); 50 psig (3.4 bar) @ 212°F (100°C). |
Process Connection | 3/8" male NPT or 1/4" quick disconnect. |
Temperature Limits | 0 to 212°F (-18 to 100°C). |
Features | Piston design incorporates a hermetically sealed SPST magnetic reed switch; Easy integration to existing piping with a variety of fitting options; Selectable shut off valve will stop line flow when the adapter is removed from the switch; Economical design |
Mounting Orientation | Any position. Set points shown are based on vertical, inlet down position. |
Service | Compatible liquids. |
Accuracy | 20% of set point. |
Description
Polypropylene flow switch, actuation set point 0.25 GPM (.95 LPM), 3/8" NPT.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- SPORTSMAN Generator Wheel Kit Assembly For 4000W Sportsman Generators (GENWHKIT)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Fl Sw 8'Leads (FS-2-VANE)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- DWYER INSTRUMENTS Vane Flow Switch, Paddle Flow Sw Npt Conn (FS-2)
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- Dwyer Instruments Switches