Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flowmeters, Flmtr 12 Mnpt 55
Mfr # LFMC-08-A2
Zoro # G007144193
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.3 in
- Length 8.5 in
- Height 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # LFMC-08-A2
- Zoro # G007144193
- Country of Origin China
- Category Flowmeters
Dimensions
Width | 2.3 in |
Length | 8.5 in |
Height | 2.3 in |
Description
Polycarbonate flowmeter, range 0.5-5 GPM (1.8-18 LPM) water, 1/2" male NPT, 316 SS float.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Accessory - Bulk, Sealing CAP MAGNA3 (98708139)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-163)
- SPRINGER PARTS Flat Bev. Seat Gasket 3 BUNA; Replaces Part# 40BSF-3 (40BSF-3SP)
- DWYER INSTRUMENTS Flowmeter, 550 Scfh Air (VFA-7-BV)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-SSV)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gph Water (VFA-41-SSV)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25)
- DWYER INSTRUMENTS Flowmeter, 110 Lpm Air (VFA-24-SSV)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 112 (WMT2-A-C-06-10)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- Dwyer Instruments Flowmeters