Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 570 Lpm Air
Mfr # RMA-24
Zoro # G507144563
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 4.9 in
- Height 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-24
- Zoro # G507144563
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2 in |
Length | 4.9 in |
Height | 1.1 in |
Description
Flowmeter, range 5-70 LPM air, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic (3ACE9)
- DAYTON Hand Drum Pump, Stainless Steel, 9/16"OD (4HA31)
- US SEAL PS Pump Seal (PS-3883)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LMH6TA-PTC3-G19)
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33)
- DWYER INSTRUMENTS Averaging Flow Sensor, 14-3/4 in. (PAFS-1007)
- DWYER INSTRUMENTS Flowmeter, 10100 CcMin Water (VFA-33-BV)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gpm Water (VFB-86-SSV)
- BAILEY HYDRAULICS In-Line Flow Meter 30 Gpm, 3/4’’ NPTf Port, 3500 PSI, 7 5/32" Length (221595)
- Dwyer Instruments Flowmeters