Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 550 CcMin Air
Mfr # RMA-151
Zoro # G107144536
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23.1 in
- Height 4.8 in
- Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-151
- Zoro # G107144536
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 23.1 in |
Height | 4.8 in |
Length | 6.3 in |
Description
Flowmeter, range 5-50 cc/min air, no valve. ±8% accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWAY Automatic Battery Powered Liquid Fuel Transfer Pump (WAYPUMP07)
- STENNER Pump Tube #3, PK2 (UCCP203)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 267 psi (11AV-1/2"-#38)
- SCULLY Vs-202 00202 1-1/2" X 1-1/2" (VS-202)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfh Air (VFA-8-BV)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 112, 10 Gal Out (WNT-A-C-07-10)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-02)
- DWYER INSTRUMENTS Flowmeter, range 20-300 cc/min water, no valve (RMA-34)
- DWYER INSTRUMENTS Averaging Flow Sensor, 12-1/2 in. (PAFS-1006)
- DWYER INSTRUMENTS Mini Flowmeter, 011 Scfh Air (MMF-1-PV)
- MODMAG Flow Meter, 1 in. Fitting Size, Aluminum (109-5323)
- Dwyer Instruments Flowmeters