Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 10100 Scfh Air
Mfr # RMA-8
Zoro # G107144543
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.1 in
- Width 2 in
- Length 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-8
- Zoro # G107144543
- Country of Origin United States
- Category Flowmeters
Dimensions
Height | 1.1 in |
Width | 2 in |
Length | 4.9 in |
Description
Flowmeter, range 10-100 SCFH air, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 1 Stage (LB1035)
- DAYTON Motor 3 HP 182JM EE TEFC (PPLTCG23TCEG)
- ARO Vlv, Prtd, Din, 3Wy, P251SS-024-E (P251SS-024-E)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506274)
- DWYER INSTRUMENTS Flowmeter, 20200 Scfh Air (VFA-9)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10 Cfh5 LMin Air (RMB-50D-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water (MMA-35)
- DWYER INSTRUMENTS Mini Flowmeter, 15150 Lpm Air (MMA-27)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 200 Cfh95 LM Air (RMB-54D-SSV)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 34 (WMT2-A-C-02)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 12 Gph76 LM Wtr (RMB-82D-SSV)
- Dwyer Instruments Flowmeters