Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 1001000 CcMin Air
Mfr # RMA-13
Zoro # G907144514
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 1.1 in
- Length 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-13
- Zoro # G907144514
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2 in |
Height | 1.1 in |
Length | 4.9 in |
Description
Flowmeter, range 100-1000 cc/min air, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Kits- Kit, Fitting NPT 60Hz CSA/NEMA, Spare Part. (99016015)
- PULSATRON Pulsafeeder Diaphragm Metering Pump, 30 GPD, 100 PSI (LB64SA-PTC1-G19)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/208-230V (2YEU2)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- DWYER INSTRUMENTS Flowmeter, 650 Lpm Air (VFA-26-BV)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6-SSV)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Lpm Air (MMA-23)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-BV)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPB-B-S-2-MI)
- DWYER Visi-Float 0-40Lpm 1/4In Npt Variable Area Flow Meter (VFB-69-SSV)
- Dwyer Instruments Flowmeters