Shop All Flowmeters
Dwyer Instruments
Polycarbonate Flow Meter, 055 Lpm Air
Mfr # RMA-26
Zoro # G507144587
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Height 1.1 in
- Length 4.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dwyer Instruments
- MFR # RMA-26
- Zoro # G507144587
- Country of Origin United States
- Category Flowmeters
Dimensions
Width | 2 in |
Height | 1.1 in |
Length | 4.9 in |
Description
Flowmeter, range .5-5 LPM air, no valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, 3/4 MNPT Angled, 2.1A (401C)
- JONES STEPHENS Sponge Closet Gasket, 5 3/8"x3, 1/2"x3/4" (G13534)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Scfh Air (RMB-53)
- TELEMECANIQUE SENSORS Float Switch 575Vac 2Hp H +Options (9037HG38Z20)
- DWYER INSTRUMENTS Mmf10 Mini Master Flowmeter (MMF-10)
- DWYER INSTRUMENTS Variable Area Flowmeter, Aircal 30Scfm 12 (DTFA-2A-30A)
- DWYER INSTRUMENTS Flowmeter Vertical Mount (VFB-85-SSV)
- DWYER INSTRUMENTS Flowmeter, 20200 CcMin Water (VFA-34-SSV)
- DWYER INSTRUMENTS Stainless Steel Flow Meter 200 Scfh (RMC-103-SSV)
- DWYER INSTRUMENTS Flowmeter, 120 Gph Water (VFB-83-SSV)
- DWYER INSTRUMENTS Hot Water Meter, Wmh 34Sl Hot Wtr Mtr 1 Gal (WMH-A-C-03)
- Dwyer Instruments Flowmeters